Apply to be a TradeMaster!
Main product image of 1-1/4" x 6" Slip Elbow w/ 2 Nuts and 2 Washers (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 6" Slip Elbow w/ 2 Nuts and 2 Washers (Chrome Plated)

Brand:
Everflow
SKU:
6196
Rating:
(0)
Q&A:
(0)
1-1/4" x 6" Slip Elbow w/ 2 Nuts and 2 Washers (Chrome Plated)
Magnifying glass
Hover image to zoom
$25.83 each
BOX UP & SAVE 13%
$562.75 box of 25
$22.51 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" x 6"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
  • Brass, 17 gauge
  • S/J connect
  • Comes w/ 2 nuts & 2 washers

Specs

–
Finish:

Chrome

Type:

Elbow

Size:

1-1/4" x 6"

Material:

Brass

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy