Apply to be a TradeMaster!
Main product image of 1/2" Copper Solder Angle Valve, 3/8" x 12" Tank Tube with Escutcheon (Chrome)
Magnifying glass
Hover image to zoom

1/2" Copper Solder Angle Valve, 3/8" x 12" Tank Tube with Escutcheon (Chrome)

Brand:
Everflow
SKU:
83212PR-NL
Rating:
(0)
Q&A:
(0)
1/2" Copper Solder Angle Valve, 3/8" x 12" Tank Tube with Escutcheon (Chrome)
Magnifying glass
Hover image to zoom
$22.67 each
BOX UP & SAVE 10%
$203.90 box of 10
$20.39 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Specs

–
Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

Angle

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Material:

Chrome Plated Brass

Type:

1/4 Turn

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy