Apply to be a TradeMaster!
Main product image of 6" Black Coupling
Magnifying glass
Hover image to zoom

6" Black Coupling

Brand:
Everflow
SKU:
BMCPL600
Rating:
(3)
Q&A:
(0)
6" Black Coupling
Magnifying glass
Hover image to zoom
$185.38 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Coupling

Specs

–
Size:

6"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Great product at a great price. Also, very fast shipping :)
Cmk
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again when the need arises!

Worked quite well for my application!
George
Taylor pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again when needed

What more can I say, it's black iron and it works as intended. Good price and quality.
Bozo
Des Moines, IA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy