Apply to be a TradeMaster!
Main product image of 1/8" Black Union
Magnifying glass
Hover image to zoom

1/8" Black Union

Brand:
Everflow
SKU:
BMUN0018
Rating:
(3)
Q&A:
(0)
1/8" Black Union
Magnifying glass
Hover image to zoom
$10.34 each
BOX UP & SAVE 15%
$264.90 box of 30
$8.83 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Union

Specs

–
Size:

1/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

Product is of good quality.no problem with the threads
The Hecla woodman
Mt Pleasant,pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these fittings again and again

Not just the price is good but also the product will keep buying these fittings
Phil
Western Mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumbing parts

We were able to receive this part quickly. Our local distributors were unable to supply us with this item in a reasonable time.
Mitch
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy