Apply to be a TradeMaster!
Main product image of 1" CPVC x Female Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" CPVC x Female Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
BRCPF100-NL
Rating:
(2)
Q&A:
(0)
1" CPVC x Female Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$10.39 each
BOX UP & SAVE 13%
$54.30 box of 6
$9.05 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1" CPVC x Female Brass Adapter (Lead Free)
Brand:
Bluefin
SKU:CVBRF100
(2)
Order by today, receive 87 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 1" brass female threaded connect
  • Other end has a 1" CPVC connection

Specs

–
Size:

1"

Material:

Brass

Connection Type:

Female Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great product , super fast shipping

Just what i needed, and received it less that 24 hours after ordering!
dave
sykesville md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Economical products not readily available locally

Had to get a 1" CPVC to copper transition. They had the part I needed. Fast shipping - saved time and my driving around (which translates to money!).
Ted
Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy