Apply to be a TradeMaster!
Main product image of 2" CPVC x Female Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

2" CPVC x Female Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
BRCPF200-NL
Rating:
(0)
Q&A:
(0)
2" CPVC x Female Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$50.50 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC, Female Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 2" brass female threaded connect
  • Other end has a 2" CPVC connection

Specs

–
Size:

2"

Material:

Brass

Connection Type:

CPVC

Female Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy