Apply to be a TradeMaster!
Main product image of 1-1/2" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" CPVC x Male Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
BRCPM112-NL
Rating:
(1)
Q&A:
(0)
1-1/2" CPVC x Male Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$43.53 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" CPVC x Male Brass Adapter (Lead Free)
Brand:
Bluefin
SKU:CVBRM150
(1)
Order by 6PM, receive 97 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC, Male Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
  • Overflow product code SSCPM100-NL
  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 1-1/2" brass male threaded connect
  • Other end has a 1-1/2" CPVC connection

Specs

–
Size:

1-1/2"

Material:

Brass

Connection Type:

CPVC

Male Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Never again

The fixing didn't fit my 1.5 pipe
Joe
Salisbury, Md
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy