Apply to be a TradeMaster!
Main product image of 1-1/4" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Brass Sq Head Plug (Lead Free)

Brand:
Everflow
SKU:
BRSP0114-NL
Rating:
(0)
Q&A:
(1)
1-1/4" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
BRSP0114-NL has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Specs

Size:

1-1/4"

Lead Free:

Yes

Connection Type:

MNPT

Threaded

Material:

Brass

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a solid plug?

Asked by Dan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dan. Yes, it is.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dan, thanks for writing in. Yes this a solid plug.

Was this review helpful to you?