Apply to be a TradeMaster!
Main product image of 2" Extra Heavy Black Cap
Magnifying glass
Hover image to zoom

2" Extra Heavy Black Cap

Brand:
Everflow
SKU:
BXCA0200
Rating:
(2)
Q&A:
(0)
2" Extra Heavy Black Cap
Magnifying glass
Hover image to zoom
$59.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Iron

Description

–
2" Extra Heavy Black Cap

Specs

–
Size:

2"

Material:

Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

YES

EVERY THING COME IN A COME ON TIME
KJ
DAYTONA FLORIDA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good qualities

Love it
Rico
Hempstead ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy