Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Extra Heavy Black Fittings (300 lb)
Extra Heavy Black Couplings
1/4" Extra Heavy Black Coupling
Brand:
Everflow
SKU:
BXCPL014
Rating:
(2)
Q&A:
(0)
Hover image to zoom
We no longer carry BXCPL014
Unavailable since May 27, 2026
Product Highlights
–
1/4"
Iron
Description
–
1/4" Extra Heavy Black Coupling
Note: Image displayed does not represent actual product.
Specs
–
Size:
1/4"
Material:
Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
YES
EVERY THING COME IN A COME ON TIME
KJ
DAYTONA FLORIDA
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good qualities
Love it
Rico
Hempstead ny
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video