Apply to be a TradeMaster!
Main product image of 1" x Close Schedule 80 Heavy Duty Seamless Black Nipple
Magnifying glass
Hover image to zoom

1" x Close Schedule 80 Heavy Duty Seamless Black Nipple

Brand:
Everflow
SKU:
BXHN1000
Rating:
(0)
Q&A:
(1)
1" x Close Schedule 80 Heavy Duty Seamless Black Nipple
Magnifying glass
Hover image to zoom
$6.03 each
BOX UP & SAVE 22%
$117.50 box of 25
$4.70 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
Close Length
Product Highlight: Lead Free
No

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1" x Close Schedule 80 Heavy Duty Seamless Black Nipple

Specs

–
Product Type:

Seamless Nipple

Type:

Schedule 80

Size:

1"

Length (Inches):

Close

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the pressure limit rating of 1/2" X 1-1/2" Schedule 80 pipe nipples? Want to use it on hydraulic pump line. Thanks.

Asked by Dave 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Dave! Everflow told us that this has passed a hydro test of 725 psi. Hopefully this information is helpful for your planning. If you have any application specific questions, you might want to reach out directly to Everflow for assistance. Their number is: 877-941-7800

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy