Apply to be a TradeMaster!
Main product image of 1" x 3/4" Extra Heavy Black Reducing Coupling
Magnifying glass
Hover image to zoom

1" x 3/4" Extra Heavy Black Reducing Coupling

Brand:
Everflow
SKU:
BXRC1001
Rating:
(2)
Q&A:
(0)
1" x 3/4" Extra Heavy Black Reducing Coupling
Magnifying glass
Hover image to zoom
$32.14 each
BOX UP & SAVE 24%
$488.40 box of 20
$24.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Iron

Description

–
1" x 3/4" Extra Heavy Black Reducing Coupling

Note: Image displayed does not represent actual product.

Specs

–
Size:

1" x 3/4"

Material:

Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

YES

EVERY THING COME IN A COME ON TIME
KJ
DAYTONA FLORIDA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good qualities

Love it
Rico
Hempstead ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy