Apply to be a TradeMaster!
Main product image of 1/2" CxF Cast Brass 90-Degree Drop Ear Elbow
Magnifying glass
Hover image to zoom

1/2" CxF Cast Brass 90-Degree Drop Ear Elbow

Brand:
Everflow
SKU:
CFDL0012
Rating:
(0)
Q&A:
(0)
1/2" CxF Cast Brass 90-Degree Drop Ear Elbow
Magnifying glass
Hover image to zoom
$4.08 each
BOX UP & SAVE 22%
$144.00 box of 45
$3.20 each
In Stock
In Stock
Get 582 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Angle
90°

Specs

–
Connection Type:

C x FNPT

Size:

1/2"

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CxCxC Tee
SKU: 32700
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy