Apply to be a TradeMaster!
Main product image of 1/2" C X F Cast Brass 90-Degree Flanged Sink Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" C X F Cast Brass 90-Degree Flanged Sink Elbow (Lead Free)

Brand:
Everflow
SKU:
CFFE0012-NL
Rating:
(0)
Q&A:
(0)
1/2" C X F Cast Brass 90-Degree Flanged Sink Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$12.73 each
BOX UP & SAVE 23%
$246.00 box of 25
$9.84 each
In Stock
In Stock
Get 62 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Angle
90°

Description

–
1/2" C X F Cast Brass 90° Flanged Sink Elbow (Lead Free)

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Angle:

90°

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy