Apply to be a TradeMaster!
Main product image of 3" x 1" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom

3" x 1" Galvanized Malleable Hex Bushing

Brand:
Everflow
SKU:
GMBU3001
Rating:
(0)
Q&A:
(0)
3" x 1" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
$19.61 each
BOX UP & SAVE 25%
$177.60 box of 12
$14.80 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 1"
Product Highlight: Material
Malleable Iron, Galvanized
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male x Female Thread Type

Description

–
  • Material: Galvanized Iron
  • Connection: Threaded Thread
  • Type: One Male & One Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards, 100% pressure tested before leaving the factory

Specs

–
Size:

3" x 1"

Connection Type:

Threaded

Material:

Malleable Iron

Galvanized

Thread Type:

Male x Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy