Apply to be a TradeMaster!
Main product image of 3" x 1-1/2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom

3" x 1-1/2" Galvanized Malleable Hex Bushing

Brand:
Everflow
SKU:
GMBU3003
Rating:
(0)
Q&A:
(0)
3" x 1-1/2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
$19.15 each
BOX UP & SAVE 24%
$173.88 box of 12
$14.49 each
In Stock
In Stock
Get 14 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 1-1/2"
Product Highlight: Material
Malleable Iron, Galvanized
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male x Female Thread Type

Description

–
  • Material: Galvanized Iron
  • Connection: Threaded Thread
  • Type: One Male & One Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards, 100% pressure tested before leaving the factory

Specs

–
Size:

3" x 1-1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Galvanized

Thread Type:

Male x Female

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy