Apply to be a TradeMaster!
Main product image of 1" Galvanized Fitting Extension Piece
Magnifying glass
Hover image to zoom

1" Galvanized Fitting Extension Piece

Brand:
Everflow
SKU:
GMEP0100
Rating:
(2)
Q&A:
(0)
1" Galvanized Fitting Extension Piece
Magnifying glass
Hover image to zoom
$14.79 each
BOX UP & SAVE 13%
$384.90 box of 30
$12.83 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

We use them as nipple extensions for steam radiators and areas where additional drywall or other wall coverings require us to extend piping.
Sam
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems fine but don't think I'll need for this project.

Ordered because I thought I might need for this job but didn't use. It was a little expensive compared to other fittings and also came latter than the rest of the order. The quality seems good and I'll save it for a future job.
Markv
Aurora mn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy