Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/4" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
1" x 1" x 1/4" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
$7.89 each
BOX UP & SAVE 13%
$137.20 box of 20
$6.86 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 1/4"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Description

  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

Size:

1" x 1/4"

Pressure Rating:

150 psi

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy