Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" x 1-1/4" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
1-1/4" x 1" x 1-1/4" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
$12.72 each
BOX UP & SAVE 13%
$165.60 box of 15
$11.04 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1" x 1-1/4"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Specs

–
Size:

1-1/4" x 1" x 1-1/4"

Pressure Rating:

150 psi

Material:

Galvanized

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1" x 1" Galvanized Reducing Tee
SKU: GMRT1414
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy