Apply to be a TradeMaster!
Main product image of 2" x 2" x 3/4" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
2" x 2" x 3/4" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
$18.26 each
BOX UP & SAVE 13%
$158.80 box of 10
$15.88 each
In Stock
In Stock
Get 36 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2" x 3/4"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Description

  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

Size:

2" x 3/4"

Pressure Rating:

150 psi

Material:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The 2''x2''x3/4'' is the same as (one end of tee)x(middle port)x(one end of tee) right? the picture is confusing

Asked by Juggernaut 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Tee dimensions are listed as end x end x middle, or run x run x bull. The top and bottom would be 2", and the tee off would be 3/4" for the GMRT2002.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy