Apply to be a TradeMaster!
Main product image of 5" Galvanized Steel Merchant Coupling
Magnifying glass
Hover image to zoom

5" Galvanized Steel Merchant Coupling

Brand:
Everflow
SKU:
MGCTT500
Rating:
(2)
Q&A:
(1)
5" Galvanized Steel Merchant Coupling
Magnifying glass
Hover image to zoom
$176.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Galvanized

Description

–
5" Galvanized Steel Merchant Coupling

Note: Image displayed does not represent actual product.

Specs

–
Size:

5"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent quality

Merchant couplings have become difficult to find at my local hardware stores. I turned to SupplyHouse, a trusted supplier I've used a lot and they were well stocked for my needs.
Bill P.
Troy, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Product exactly as advertised, perfect fit, seller easy to deal with fast shipping, would recommend.
Dave H
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: They are 4" diameter hot long are they?

Asked by B Robertson 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. This coupling would have a length of 3.5".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy