Apply to be a TradeMaster!
Main product image of 1" x 2-1/2" Schedule 80 Heavy Duty Black Nipple
Magnifying glass
Hover image to zoom

1" x 2-1/2" Schedule 80 Heavy Duty Black Nipple

Brand:
Everflow
SKU:
NPXB1025
Rating:
(7)
Q&A:
(1)
1" x 2-1/2" Schedule 80 Heavy Duty Black Nipple
Magnifying glass
Hover image to zoom
$6.28 each
BOX UP & SAVE 25%
$118.00 box of 25
$4.72 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
2-1/2" Length

Description

–
1" x 2-1/2" Black Schedule 80 Heavy Duty Nipple

Specs

–
Product Type:

Black Nipple

Size:

1"

Type:

Schedule 80

Length (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this again

good quality
db
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

good quality
db
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

good quality
db
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Used to make a stand for 1.25" dowels
GD59
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe nipples

Just as ordered, fast shipping
Max
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great products

I have ordered several things from Supply House for the parts i need to build a propane forge. They have always been shipped quickly and the shipping is very reasonable.
vern
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i buy in large quantities most always stock is on hand

I buy all plumbing from u in large quantities. ship as scheduled use in mfg of equipment
dortie
navarre, oh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is black iron pipe good to use on boiler system hot water heating system

Asked by Kevin 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Black iron pipe may be used in a hot water heating system. It provides good support to the system components vs copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy