Apply to be a TradeMaster!
Main product image of 2" x 4" Schedule 80 Heavy Duty Galvanized Nipple
Magnifying glass
Hover image to zoom

2" x 4" Schedule 80 Heavy Duty Galvanized Nipple

Brand:
Everflow
SKU:
NPXG2040
Rating:
(1)
Q&A:
(0)
2" x 4" Schedule 80 Heavy Duty Galvanized Nipple
Magnifying glass
Hover image to zoom
$16.58 each
BOX UP & SAVE 21%
$326.75 box of 25
$13.07 each
In Stock
In Stock
Get 23 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
4" Length

Specs

–
Product Type:

Galvanized Nipple

Size:

2"

Type:

Schedule 80

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Will definitely buy this product again and again.

This is great stuff. It fits well and looks great.
Fisherman
Asheville, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy