Apply to be a TradeMaster!
Main product image of 1" x 48" Black Nipple
Magnifying glass
Hover image to zoom

1" x 48" Black Nipple

Brand:
Everflow
SKU:
PCBL1048
Rating:
(2)
Q&A:
(0)
1" x 48" Black Nipple
Magnifying glass
Hover image to zoom
PCBL1048 has been discontinued
Discontinued February 22, 2025
This product has been discontinued.
Direct Replacement:
1" x 48" Black Nipple
Brand:
Bluefin
SKU:BLN100-4800C
(7)
Order by today, receive 110 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
48" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1" x 48" Black Nipple

Specs

–
Size:

1"

Length (Inches):

48"

Product Type:

Black Nipple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would definitely buy again

Great price and it arrived in time. It replaced the old leaking pipe.
Cian635
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered several times, great products!

We have used this and other pipe fittings to make tables, bookcases, etc. products are priced well and work great. I'm not always a fan of the UPS delivery, but other than that, it's great!
Vicki
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?