Apply to be a TradeMaster!
Main product image of 3/4" x 48" Black Nipple
Magnifying glass
Hover image to zoom
3/4" x 48" Black Nipple
Magnifying glass
Hover image to zoom
PCBL3448 has been discontinued
Discontinued February 7, 2025
This product has been discontinued.
Direct Replacement:
3/4" x 48" Black Nipple
Brand:
Bluefin
SKU:BLN075-4800C
(7)
Order by today, receive 202 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
48" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

3/4" x 48" Black Nipple

Specs

–
Size:

3/4"

Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It's Not The Pipe Fault, It's The Shipping Container

Over the years that I have bought pipe nipples from SupplyHouse, I've noticed its a bit of a hit or miss as to if the pipe is going to actually be in the shipping container or not. The UPS shipping goons love yeeting the packages around! Sometimes, the losses to SupplyHouse have been so great, they've resorted to shipping the pipes in huge boxes swaddled in seemly miles of bubble wrap. Other times, the pipe is in the package (usually a mailing tube), but the threads have been damaged. That was the case with this particular shipment. Somehow, the excellent people at SupplyHouse must figure out the happy medium between costly and annoying over-packing, and the often inadequate mailing tube. I am rooting for them to succeed, not the least because I wish to keep buying pipe from them!
Elgordo
Columbia, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine for Industrial - Rough for Interior shelving

The pipe is very robust and just as described. But, there are some distinct ridges that appear to have been made during manufacturing. I'm using this as a clothes hanger rack, so kit works. If this were more exposed (open shelving, etc), then I would want a more finished product. This was still the best price on the internet with fast shipping.
BAintheBORO
Nashville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?