Apply to be a TradeMaster!
Main product image of 1-1/4" x 36" Galvanized Nipple
Magnifying glass
Hover image to zoom

1-1/4" x 36" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL1136
Rating:
(2)
Q&A:
(0)
1-1/4" x 36" Galvanized Nipple
Magnifying glass
Hover image to zoom
$31.21 each
BOX UP & SAVE 11%
$83.55 box of 3
$27.85 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
36" Length

Description

–
1-1/4" x 36" Galvanized Nipple

  • Overflow part number PCGL1136
  • 36 inch long pre-cut pipe
  • 1-1/4 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 36 long and has a nominal pipe size diameter of 1-1/4. the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

–
Product Type:

Galvanized Nipple

Size:

1-1/4"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 48" Galvanized Nipple
SKU: PCGL1148
Everflow

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

We use this as an extension for a rotary bindicator and it works great.
Red
Marshall, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe

Worked good, no leaks good pipe !!
JB
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy