Apply to be a TradeMaster!
Main product image of 1-1/2" x 18" Galvanized Nipple
Magnifying glass
Hover image to zoom

1-1/2" x 18" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL1518
Rating:
(0)
Q&A:
(0)
1-1/2" x 18" Galvanized Nipple
Magnifying glass
Hover image to zoom
$19.14 each
BOX UP & SAVE 11%
$51.33 box of 3
$17.11 each
In Stock
In Stock
Get 17 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
18" Length

Description

–
1-1/2" x 18" Galvanized Nipple

  • Overflow part number PCGL1518
  • 18 inch long pre-cut pipe
  • 1-1/2 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 18 long and has a nominal pipe size diameter of 1-1/2 . the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

–
Product Type:

Galvanized Nipple

Size:

1-1/2"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy