Apply to be a TradeMaster!
Main product image of 3/4" x 48" Galvanized Nipple
Magnifying glass
Hover image to zoom

3/4" x 48" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL3448
Rating:
(2)
Q&A:
(0)
3/4" x 48" Galvanized Nipple
Magnifying glass
Hover image to zoom
$23.53 each
BOX UP & SAVE 11%
$104.60 box of 5
$20.92 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
48" Length

Description

–
3/4" x 48" Galvanized Nipple

  • Overflow part number PCGL3448
  • 48 inch long pre-cut pipe
  • 3/4 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 48 long and has a nominal pipe size diameter of 3/4. the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

–
Product Type:

Galvanized Nipple

Size:

3/4"

Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" x 11" Galvanized Steel Nipple
SKU: NPGL3411
Everflow

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy these again,

Used for raised sprinklers for a pasture. Bought 10, 5 shipped the rest was to come later, then I received the other 5. These were sent out at wrong size and wrong material. Couldn't use for my project, didn't send back, to much hassle… will stock and hope to use somewhere else. Complete order and shipping problem. Great product, would buy again…
Randy
Central San Joaquin Valley, California.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used with pipe clamps

I use these pipes for wood working and pipe clamps. They worked perfectly.
Pete
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy