Apply to be a TradeMaster!
Main product image of 1" Black Steel Boiler Header with 3/4" Outlets (4 Branches)
Magnifying glass
Hover image to zoom

1" Black Steel Boiler Header with 3/4" Outlets (4 Branches)

Brand:
Everflow
SKU:
R1474-7
Rating:
(0)
Q&A:
(0)
1" Black Steel Boiler Header with 3/4" Outlets (4 Branches)
Magnifying glass
Hover image to zoom
$133.36 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
3/4"

Description

–
4 Zone Black Steel Header, 1" x 3/4", 7" Center, 4 1/2" Branch

Total length from end to end: 28"

Specs

–
Number of Outlets:

4

Supply Size:

1"

Loop Size:

3/4"

Type:

Boiler Header

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy