Apply to be a TradeMaster!
Main product image of 2" Black Steel Boiler Header with 1" Outlets (5 Branches)
Magnifying glass
Hover image to zoom

2" Black Steel Boiler Header with 1" Outlets (5 Branches)

Brand:
Everflow
SKU:
R1480-7
Rating:
(0)
Q&A:
(0)
2" Black Steel Boiler Header with 1" Outlets (5 Branches)
Magnifying glass
Hover image to zoom
$413.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
5
Product Highlight: Supply Size
2"
Product Highlight: Loop Size
1"

Description

–
5 Zone Black Steel Header, 2" x 1", 7" Center, 4 1/2" Branch

Note: Image displayed is a boiler header with 2 branches, while actual product contains 5 branches

Specs

–
Number of Outlets:

5

Supply Size:

2"

Loop Size:

1"

Type:

Boiler Header

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy