Apply to be a TradeMaster!
Main product image of Press Center Outlet Washing Machine Box w/ Hammer Arrester
Magnifying glass
Hover image to zoom

Press Center Outlet Washing Machine Box w/ Hammer Arrester

Brand:
Everflow
SKU:
SB300-RH
Rating:
(0)
Q&A:
(1)
Press Center Outlet Washing Machine Box w/ Hammer Arrester
Magnifying glass
Hover image to zoom
$57.74 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
Press
Product Highlight: Inlet Type
Press

Description

–
Press Center Outlet Washing Machine Box w/ Hammer Arrester

Everflow offers a complete line of outlet boxes and accesories for a broad variety of installation options. The Everflow CenterBox, FlexBox, and UniBox are designed and engineered to have mounting flexibility and durabilty. Boxes can be fliped to the desired layout for a quick, secure and quality installation. All Everflow outlet boxes and valves comply with ASSE and UPC certification.

Features
  • Box can be flipped for top mount valves/center drain option
  • Top & bottom center knock outs compatible with clip-on dual drain funnel
  • Raised lip test caps allow for easy removal
  • Raised drip guard
  • 2.3" box depth. Adjustable faceplate allows up to 1" wall thickness
  • Includes: 2 valves & nuts, faceplate and 2 mounting brackets

Specs

–
Product Type:

Washing Machine Outlet Box

Application:

Washing Machine

Outlet Type:

Press

Inlet Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the spacing between the valve holes (on center)?

Asked by Stephen 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Stephen! The spacing between the valve holes is 4.8" on-center.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy