Shop Limited Time Deals
Main product image of 4" Flexible Coupler
Magnifying glass
Hover image to zoom
4" Flexible Coupler
Magnifying glass
Hover image to zoom
We no longer carry 55020-FLEX
Unavailable since April 17, 2019

Product Highlights

Product Highlight: Inside Diameter
4" ID

Description

Female to female coupler for joining 2 cut pieces of FLEX-Drain. Can also be used to adapt FLEX-Drain to some wyes and tees.

Features:
  • Exceeds all applicable ASTM standards
  • Compatible with most traditional 3" and 4" corrugated pipe and 4" PVC
  • 30 percent higher load-bearing rating than standard corrugated pipe

Specs

Product Type:

Coupler

Inside Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply house did great. Manufacturer of product did not.

Supply House got me exactly what I ordered on time and in new condition at an excellent price. The product itself, Flex-Drain drainage pipe performed poorly at best. I was running downspout drainage lines and EVERY joint in the Flex-Drain system leaked terribly. There was no way to run the pipe along the house to the drainage point because all of the water was leaking from the joints next to the house.
Jeeter745
Rochester NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?