Apply to be a TradeMaster!
Main product image of ESFR Spare Sprinkler Head Cabinet (6 Head)
Magnifying glass
Hover image to zoom

ESFR Spare Sprinkler Head Cabinet (6 Head)

Brand:
FPPI
SKU:
02-403-00
Rating:
(0)
Q&A:
(0)
ESFR Spare Sprinkler Head Cabinet (6 Head)
Magnifying glass
Hover image to zoom
$15.52 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Red

Description

–
Fire Protection Products, Inc. Spare Sprinkler Head Cabinets are designed to allow for spare sprinkler head storage as required by NFPA guidelines. The Spare Sprinkler Head Cabinets are available in six configurations. Three head, six head, six head ESFR, twelve head, twenty-four head, and thirty-six head. All six styles are manufactured with “knockouts” to accommodate the most common size sprinklers. The shelf is positioned to allow for the storage of a typical sprinkler head wrench. Each cabinet is finished in red enamel. Each spare head cabinet comes with a hinged door which remains closed to protect the spare sprinklers from the elements and features holes on the back panel to allow for attachment to most surfaces utilizing the appropriate fasteners. Not intended for exposed or harsh environments.

Specs

–
Product Type:

Cabinet

Material:

Steel

Finish:

Red

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy