Apply to be a TradeMaster!
Main product image of PipeFit Thread Sealant Paste w/ BIC (1 Qt.)
Magnifying glass
Hover image to zoom

PipeFit Thread Sealant Paste w/ BIC (1 Qt.)

Brand:
FPPI
SKU:
03-136-00
Rating:
(0)
Q&A:
(0)
PipeFit Thread Sealant Paste w/ BIC (1 Qt.)
Magnifying glass
Hover image to zoom
$30.05 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Off-White
Product Highlight: Volume
1 Quart

Description

–
Pipefit® Thread Sealing Paste with PTFE is a premium non-hardening PTFE filled pipe thread sealing paste designed specifically for the fire sprinkler industry. Pipefit is suitable for use on all threadable materials commonly used in fire sprinkler systems, including CPVC. Pipefit's unique blend of materials provides superior thread sealing qualities over other similarly priced sealants. The particulate PTFE also helps prevent leaks by accumulating in the voids of damaged or defective threads of the pipe or fittings. Additionally, the lubricating qualities of the PTFE and other materials in the sealing paste improve thread seating during pipe and fitting assembly. Pipefit also adheres well to hot oily pipe present in 'high speed' fabrication operations.

Specs

–
Product Type:

Sealant

Color:

Off-White

Volume:

1 Quart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy