Apply to be a TradeMaster!
Main product image of 2-1/2" FNPT X MNST Gate Valve (Rough Brass)
Magnifying glass
Hover image to zoom

2-1/2" FNPT X MNST Gate Valve (Rough Brass)

Brand:
FPPI
SKU:
07-070-00
Rating:
(0)
Q&A:
(0)
2-1/2" FNPT X MNST Gate Valve (Rough Brass)
Magnifying glass
Hover image to zoom
$274.74 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
FNPT x MNST Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
Gate type hose valves feature all brass construction with forged bodies for rigidity and light weight. Used as a fire dept outlet connection. Unrestricted waterway allows full flow. Suitable for use as a pump test valve. Non-rising stem requires less installation space. 300 psi UL, ULC and FM Approved

*For dry systems only. *Contains lead. Not for use in water systems intended for human consumption

Specs

–
Size:

2-1/2"

Connection Type:

FNPT x MNST

Connection Method:

Threaded

Max Pressure (PSI):

300

Material:

Brass

Finish:

Rough Brass

Approvals:

FM

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy