Apply to be a TradeMaster!
Main product image of 2-1/2" NST Cap With Chain (Rough Brass)
Magnifying glass
Hover image to zoom

2-1/2" NST Cap With Chain (Rough Brass)

Brand:
FPPI
SKU:
07-250-00
Rating:
(1)
Q&A:
(0)
2-1/2" NST Cap With Chain (Rough Brass)
Magnifying glass
Hover image to zoom
$23.08 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
Available in solid brass featuring all cast construction of B124 brass alloy. Each cap is accurately machined and will provide years of service. Our pin lug design is compatible with all fire service pin lug hydrant wrenches. Each cap is shipped complete with a brass chain and "S" type hook. Also available in polished chrome finish.

Specs

–
Product Type:

Cap

Size:

2-1/2"

Connection Method:

Threaded

Material:

Brass

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good stuff

inventory for my clients
Michael
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy