Apply to be a TradeMaster!
Main product image of 2-1/2" BCT/NYCORP Cap With Chain (Rough Brass)
Magnifying glass
Hover image to zoom

2-1/2" BCT/NYCORP Cap With Chain (Rough Brass)

Brand:
FPPI
SKU:
07-252-00
Rating:
(0)
Q&A:
(0)
2-1/2" BCT/NYCORP Cap With Chain (Rough Brass)
Magnifying glass
Hover image to zoom
$20.31 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
FPPI’s Brass caps feature all cast or forged construction of B124 brass alloy and is complete with a gasket. Each cap is accurately machined and will provide years of service. Our pin lug design is compatible with all fire service pin lug hydrant wrenches. Each cap is shipped complete with a brass chain and “S’ type hook for attachment to hydrant or hose type valve equipped for this use. Protects male threads and discourages the introduction of debris into the hydrant or valve. Suitable for fire protection or industrial use.

Specs

–
Product Type:

Cap

Size:

2-1/2"

Material:

Brass

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy