Apply to be a TradeMaster!
Main product image of 2-1/2" FNST X 1-1/2" MNST Reducer (Rough Brass)
Magnifying glass
Hover image to zoom

2-1/2" FNST X 1-1/2" MNST Reducer (Rough Brass)

Brand:
FPPI
SKU:
07-420-00
Rating:
(0)
Q&A:
(0)
2-1/2" FNST X 1-1/2" MNST Reducer (Rough Brass)
Magnifying glass
Hover image to zoom
$29.03 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 1-1/2"
Product Highlight: Connection Type
FNPT x MNST Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
FPPI has a full assortment of reducers for almost any application. Most are available in two materials and finishes. Traditional brass provides corrosion resistance which translates to a very long service life. Forged aluminum which offers all the benefits of brass but is less susceptible to theft than its brass counterpart. Brass reducers are also available with a polished chrome finish. All reducers feature a pin lug design. Note: The image is a stock photo. The image may not represent the actual product.

Specs

–
Product Type:

Reducer

Size:

2-1/2" x 1-1/2"

Connection Type:

FNPT x MNST

Connection Method:

Threaded

Material:

Brass

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy