Apply to be a TradeMaster!
Main product image of Single Clapper Siamese Straight (NST 4" x 2-1/2" x 2-1/2"), 438000000001
Magnifying glass
Hover image to zoom

Single Clapper Siamese Straight (NST 4" x 2-1/2" x 2-1/2"), 438000000001

Brand:
FPPI
SKU:
09-000-00
Rating:
(1)
Q&A:
(0)
Single Clapper Siamese Straight (NST 4" x 2-1/2" x 2-1/2"), 438000000001
Magnifying glass
Hover image to zoom
$158.24 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2-1/2" x 2-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
FPPI Fire Department Connections are UL/ULc Listed and FM Approved in accordance with NFPA. Standard configuration is 4" NPT x 2½" x 2½" NST Swivels. A limited number of regional threads are available for the swivels. Each FDC features solid brass construction and single clapper design.

Specs

–
Product Type:

Clapper

Size:

4" x 2-1/2" x 2-1/2"

Valve Type:

Straight

Connection Method:

Threaded

Material:

Brass

Finish:

Rough Brass

Approvals:

FM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Good Part, Good Price

Thieves stole the one from our building so I bought this as a replacement and painted it black so it doesn't look like valuable scrap metal. But it still looks pretty nice with the red covers on the ends.
Joe the Engineer
Tempe, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy