Apply to be a TradeMaster!
Main product image of Single Clapper Siamese 90° (NST 4" x 2-1/2" x 2-1/2"), 438000040007
Magnifying glass
Hover image to zoom

Single Clapper Siamese 90° (NST 4" x 2-1/2" x 2-1/2"), 438000040007

Brand:
FPPI
SKU:
09-020-00
Rating:
(0)
Q&A:
(0)
Single Clapper Siamese 90° (NST 4" x 2-1/2" x 2-1/2"), 438000040007
Magnifying glass
Hover image to zoom
$217.78 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2-1/2" x 2-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
FPPI Fire Department Connections are UL/ULc Listed and FM Approved in accordance with NFPA. Standard configuration is 4" NPT x 2½" x 2½" NST Swivels. A limited number of regional threads are available for the swivels. Each FDC features solid brass construction and single clapper design. Note: The image is a stock photo. The image may not represent the actual product.

Specs

–
Product Type:

Clapper

Size:

4" x 2-1/2" x 2-1/2"

Valve Type:

Angle

Connection Method:

Threaded

Material:

Brass

Finish:

Rough Brass

Approvals:

FM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy