Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Fantech Ventilation Fans
Fantech Laundry Fans
Dryer Exhaust Booster Fans
Pressure Switch Kit
Brand:
Fantech
SKU:
139147
Rating:
(1)
Q&A:
(0)
Hover image to zoom
139147 has been discontinued
Discontinued December 12, 2024
This product was discontinued by the manufacturer.
This item replaces:
412849
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Pressure Switch Kit
Brand:
Fantech
SKU:
495061
(0)
Order by
today
, receive 2 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
DBF110, DBF4XL
Description
–
Automatic pressure switch allows for fully automatic operation of dryer booster fan. Fan runs for 10 minutes when positive pressure is sensed in the duct line then shuts off and turns on again as needed.
Specs
–
Application:
Replacement Part
Used With:
DBF110
DBF4XL
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would look first to supply house for products
Fast friendly service, knowledgeable staff, good prices.
Nick
Vienna
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video