Apply to be a TradeMaster!
Main product image of 16" Double Panel Exhaust Shutter
Magnifying glass
Hover image to zoom

16" Double Panel Exhaust Shutter

Brand:
Fantech
SKU:
1ACC16WD
Rating:
(0)
Q&A:
(0)
16" Double Panel Exhaust Shutter
Magnifying glass
Hover image to zoom
$122.64 each
In Stock
In Stock
Get 1 Mon, Aug 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Galvanized Steel

Description

Single panel exhaust shutter manufactured from 19-gauge galvanized steel frame 3" deep with 1-5/8" flange. For quiet operation aluminum blades have felted edges. The damper is designed for use with 2VLD ventilator models.

Features:
  • For direct drive and belt drive prop axial wall ventilators
  • Blades open when ventilator comes on, close when airflow stops
  • Galvanized 19-gauge steel frame, 3" deep with 1-1/2" flange
  • Aluminum blades have felted edges for quiet operation
  • Outside Flange - 19" x 19"

Specs

Product Type:

Shutter

Fan Size (Inches):

16"

Flange Size:

1-5/8"

Material:

Galvanized Steel

Wall Opening (Inches):

17" x 17"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy