Apply to be a TradeMaster!
Main product image of 24" Galvanized Steel Weatherhood for Exhaust/Supply Fans
Magnifying glass
Hover image to zoom

24" Galvanized Steel Weatherhood for Exhaust/Supply Fans

Brand:
Fantech
SKU:
1ACC24WH
Rating:
(1)
Q&A:
(0)
24" Galvanized Steel Weatherhood for Exhaust/Supply Fans
Magnifying glass
Hover image to zoom
1ACC24WH has been discontinued
Discontinued November 13, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Material
Galvanized Steel

Description

–
Shield fan and damper opening in walls from rain and snow. For direct- and belt-drive propeller fans. Sized to easily mount to wall collar. Galvanized steel construction. A bird screen is included. Weatherhoods are shipped unassembled with assembly hardware included.

  • Outside Flange - 15" x 15"

Specs

–
Product Type:

Weatherhood

Size:

24"

Wall Opening (Inches):

13" x 13"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Weatherhood KIT, nicely done

Too much weather washing into my fan, this will fix it. Heavy duty throughout. I plan to install it in sections to make it an easier one man job. Priced well.
John
Catskills, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?