Apply to be a TradeMaster!
Main product image of 48" Galvanized Steel Weatherhood for Exhaust/Supply Fans
Magnifying glass
Hover image to zoom

48" Galvanized Steel Weatherhood for Exhaust/Supply Fans

Brand:
Fantech
SKU:
1ACC48WH
Rating:
(0)
Q&A:
(0)
48" Galvanized Steel Weatherhood for Exhaust/Supply Fans
Magnifying glass
Hover image to zoom
1ACC48WH has been discontinued
Discontinued March 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
48"
Product Highlight: Material
Galvanized Steel

Description

–
Shield fan and damper opening in walls from rain and snow. For direct- and belt-drive propeller fans. Sized to easily mount to wall collar. Galvanized steel construction. A bird screen is included. Weatherhoods are shipped unassembled with assembly hardware included.

  • Outside Flange - 27" x 27"
  • Specs

    –
    Product Type:

    Weatherhood

    Size:

    48"

    Wall Opening (Inches):

    25" x 25"

    Material:

    Galvanized Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm