Apply to be a TradeMaster!
Main product image of 2GMS Series 16" Guard Mounted Exhaust Fan (1,060 CFM)
Magnifying glass
Hover image to zoom

2GMS Series 16" Guard Mounted Exhaust Fan (1,060 CFM)

Brand:
Fantech
SKU:
2GMS1661
Rating:
(0)
Q&A:
(0)
2GMS Series 16" Guard Mounted Exhaust Fan (1,060 CFM)
Magnifying glass
Hover image to zoom
2GMS1661 has been discontinued
Discontinued March 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: RPM
1550 RPM
Product Highlight: Air Flow Capacity (CFM)
1060 CFM
Product Highlight: Amperage
1.7 Amps
Product Highlight: Voltage
115V

Description

–
2GMS Series 16" Guard Mounted Exhaust Fan (1,060 CFM)

Guard mounted exhaust fans are widely used for ventilating warehouses, greenhouses, workshops and other low pressure applications of up to 0.125 Ps.

Steel wire intake guard complies with OSHA regulations and has fourmounting loops to make in stallation easy, and baked-on gray polyester finish to help resist corrosion.

Specs

–
Product Type:

Fan

Fan Diameter:

16"

RPM:

1550

Air Flow Capacity (CFM):

1060

Amperage:

1.7

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm