Apply to be a TradeMaster!
Main product image of HEPA Filter Kit for HERO 200H, HERO 250H (Pack of 2)
Magnifying glass
Hover image to zoom

HEPA Filter Kit for HERO 200H, HERO 250H (Pack of 2)

Brand:
Fantech
SKU:
428552
Rating:
(0)
Q&A:
(0)
HEPA Filter Kit for HERO 200H, HERO 250H (Pack of 2)
Magnifying glass
Hover image to zoom
$132.57 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
HERO250H EC, HERO200H
Product Highlight: Width (Inches)
12" Width
Product Highlight: Length (Inches)
6" Length

Description

–
Replacement filter kit features 2 air filters with HEPA rating. The filter will collect up to 99.97% particles as small as 0.3 microns in size such as carbon dust, bacteria, legionella, combustion smoke, milled flour, welding fumes, pollen, bacteria, pet dander, and mold spores.

With normal usage, it is recommended that you replace this filter every month to keep your ventilation system running smoothly while ensuring you get the fresh indoor air you deserve.

The kit includes 2 filters. Suitable for HERO 200H and HERO 250H.

Specs

–
Product Type:

Replacement Filter

Width (Inches):

12"

Length (Inches):

6"

Used With:

HERO250H EC

HERO200H

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy