Apply to be a TradeMaster!
Main product image of MERV13, 12" x 15" Replacement Filter for ATMO 200
Magnifying glass
Hover image to zoom

MERV13, 12" x 15" Replacement Filter for ATMO 200

Brand:
Fantech
SKU:
463946
Rating:
(1)
Q&A:
(0)
MERV13, 12" x 15" Replacement Filter for ATMO 200
Magnifying glass
Hover image to zoom
$38.31 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
ATMO200E, ATMO200H
Product Highlight: Size
12" x 15"
Product Highlight: MERV
13 MERV Rating

Description

–
Replacement filter kit features 2 pleated air filter with MERV13 rating. The filter will collect up to 75% of particles as small as 0.3 microns in size such as mold spores, pollen, pet dander, smog, bacteria, cement dust, carpet fibers, debris, and lint.

With normal usage, it is recommended you replace the filter every 2 months.

The kit includes 2 filter. Suitable ATMO Fresh Air Appliance.

Specs

–
Application:

Replacement Part

Product Type:

Replacement Filter

MERV:

13

Size:

12" x 15"

Used With:

ATMO200E

ATMO200H

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ideal filter for fire smoke days

These filters are great for the present and future wildfire days. They give air purifying protection for the ERV. Thanks.
Mikulason
Chicora, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy