Apply to be a TradeMaster!
Main product image of 10" Unitary Makeup Air System (1050 CFM, 120V)
Magnifying glass
Hover image to zoom

10" Unitary Makeup Air System (1050 CFM, 120V)

Brand:
Fantech
SKU:
474050
Rating:
(0)
Q&A:
(0)
10" Unitary Makeup Air System (1050 CFM, 120V)
Magnifying glass
Hover image to zoom
$3,996.64 each
In Stock
In Stock
Get 2 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"

Description

–

Note: This item includes the makeup air system only. Accessories not included.

Product Features:

  • Variable supply airflow automatically in proportion to the exhaust
  • Provides the exact amount of air needed
  • Filters outdoor particles before fresh air is delivered to the home
  • Optional inline duct heater to temper cold incoming outdoor air
  • Unitary system with external shut-off damper (MUAS 8 and MUAS 10)
  • Makeup air systems for balancing residential kitchen exhaust.

Specs

–
Weight (lbs):

120 lbs

Product Type:

Air System

Duct Size:

10"

Max Airflow (CFM):

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy