Apply to be a TradeMaster!
Main product image of RCS80L Recessed Single Speed Bath Fan w/ Light, 4" Round (80 CFM)
Magnifying glass
Hover image to zoom

RCS80L Recessed Single Speed Bath Fan w/ Light, 4" Round (80 CFM)

Brand:
Fantech
SKU:
484304
Rating:
(0)
Q&A:
(0)
RCS80L Recessed Single Speed Bath Fan w/ Light, 4" Round (80 CFM)
Magnifying glass
Hover image to zoom
$195.74 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Sone
1.2 Sones
Product Highlight: Energy Star Rated
Yes
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
80 CFM

Description

–
With an energy-efficient motor, the bathfan Recessed RCS80L provides 80 CFM (38 L/s) @ 0.1" wg. (25 Pa) of airflow alongside quiet operation. The recessed ENERGY STAR approved light provides a sleek yet aesthetically pleasing look, especially for rooms with low ceilings. The exhaust fan comes with four (4) adjustable hanger bar mounting brackets that extend up to 24" (610mm).

Features
  • 80 CFM (38 L/s) @ 0.1" wg. (25 Pa)
  • Quiet operation
  • Design - ideal for 2x8 joist construction and taller
  • Energy-efficient, permanently lubricated ENERGY STAR certified motor
  • Recessed light included
  • Built-in, soft-close backdraft damper
  • Includes four (4) adjustable hanger bars to fit a multitude of applications
  • Duct connector included Specifications
  • Airflow 80 CFM (38 L/s) @ 0.1" wg. (25 Pa)
  • Sones 1.2
  • Duct size 4-5" (101mm-127mm)
  • Voltage/Phase/Hz 120/1/60
  • Power rated 19.7W
  • Amp 0.25A
  • Specs

    –
    Sone:

    1.2

    Product Type:

    Single Grille Fan w/ Lights

    Energy Star Rated:

    Yes

    Duct Size:

    4"

    Air Flow Capacity (CFM):

    80

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy