Apply to be a TradeMaster!
Main product image of SF50-80-100 Single Speed Bath Fan (50-80-100 CFM)
Magnifying glass
Hover image to zoom

SF50-80-100 Single Speed Bath Fan (50-80-100 CFM)

Brand:
Fantech
SKU:
484305
Rating:
(0)
Q&A:
(0)
SF50-80-100 Single Speed Bath Fan (50-80-100 CFM)
Magnifying glass
Hover image to zoom
$118.23 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Energy Star Rated
Yes
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6, 1.5, 1.0 Sones

Description

–

Selectable airflow settings: 50/80/100 CFM (24/38/52 L/s)

Virtually Silent operation

Design - ideal for 2x8 joist construction and taller

Energy-efficient, self-compensating DC motor

Continuous Flow

Integrated Humidity Sensor (available with applicable models)

Time Delay

Lighted grille (on SC50-80-110L models only)

Built-in, soft-close backdraft damper

Adjustable EZ Mounting Frame included

Duct connector included

For ceiling installations only

Sones <0.6/1.0/1.5

Duct size 6" (152mm)

Voltage/Phase/Hz 120/1/60

Power rated 5.0-6.8-11.0 W

Amp 0.2A

Specs

–
Air Flow Capacity (CFM):

100

Energy Star Rated:

Yes

Duct Size:

4"

Sone:

0.6

1.5

1.0

Product Type:

Single Grille Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy